Beli Selongsong bakar di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)Deskripsi:It can insulate, protect, and reinforce wire terminal and wire connection.atribut:
- Overall Length (m): 1
- Rated Voltage (V): 600
- Ratio: 2:1
- RoHS Directive: Support
- Color: Black
- Continuous Use Temperature (°C): -55 to 125
- Shrinking Temperature End (°C): 110
- Shrinking Temperature Start (°C): 70
- monotaro Heat Shrink Cable Sleeve - Pack Item (Selongsong Bakar/Selongsong Susut Panas)atribut:
- Before shrinkage of the inside diameter ( phi mm): 1.5,2.5,3.0,4.5,6.5,10.7,12.7
- Ratio: 0.0840277777777778
- Characteristic: Insulation
- Contraction Completion Temperature (°C): 110
- Length (m): 1
- Continuous Use Temperature (°C): -55 to 125
- Set Content: 7 1 each size
- Shrinkage Start Temperature (°C): 70
- Panduit Cable Sleeve (Selongsong Kabel)atribut:
- Material: Polyolefin
- Shrinking Ratio: 50%
- Sumitomo Electric Heat Shrink Cable Sleeve UL Standard Product (Selongsong Bakar/Selongsong Susut Panas)atribut:
- Color: black
- Material: Electron beam cross-linking soft flame-retardant polyolefin resin.
- Length (m): 1
- Working Temperature Range (°C): -55 to 105
- TRUSCO Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)Deskripsi:-Heat shrink tube excellent in waterproof, with adhesive applied to the inner surface.-High shrinkage ratio type of 3:1, effective for protection of places with large level difference.
- Fort Cable Sleeve (Selongsong Kabel)atribut:
- Voltage (kV): 1
- Temperature (°C): -55 to +125
- JTC Heat Shrink Cable Sleeve Waterproof Kit (Selongsong Bakar/Selongsong Susut Panas)atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Set Contents: Overall length 76mm (Φ19.1mm each X2, Φ12.7mm each X4, Φ9.5mm each X6, Φ6.4mm each X8) Total length 38mm (Φ4.8mm each X30, Φ3.2mm each X50)
- JTC Heat Shrink Cable Sleeve Anti-Slip Kit (Selongsong Bakar/Selongsong Susut Panas)atribut:
- Operating Temperature Range: -55℃~105℃
- Overall Length (mm): 200
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Shrinking Temperature: 70 ° C (minimum)
- Suitable Size: Φ25
- monotaro Heat Shrink Cable Sleeve - Color Combination Pack (Selongsong Bakar/Selongsong Susut Panas)Deskripsi:Protection of insulation device wiring, terminal processing, is ideal for identification.atribut:
- Material: Polyolefin
- Operating Temperature Range (°C): 55-125
- Length (m): 0.152
- Contraction ratio: 0.0840277777777778
- Shrinkage Temperature (°C): 70
- JTC Heat Shrink Cable Sleeve Kit 5-Size (Selongsong Bakar/Selongsong Susut Panas)Deskripsi:The material meet standard of Sony-s-s-00259, and ROHSatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Size: Φ2・Φ4・Φ5・Φ6・Φ10
- Operating Temperature Range (°C): -55~+125
- Temperature (°C): 70 (storage)
- JTC Waterproof Heat Shrink Copper Terminal Kitatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Kennedy Heat Shrink Cable Sleeve Kit (Selongsong Bakar/Selongsong Susut Panas)Deskripsi:Suitable for connecting, end handling, electric wire insulating and harnessing, corrosion proofing metal rods and tubes, antenna protection. Made from halogen-free environmentally friendly polyolefin which is flame retardant and RoHS compliant. Its operating temperature is from 55 Degree C to 125 Degree C and shrinking starts at 70 Degree C and becomes totally shrunk at 110 Degree C. Its shrink ratio is 2:1 and has a maximum electrical rating of 600V. Assorted colours. For use with heat guns and gas torches.atribut:
- Voltage: 600V
- Protection Features: Flame retardant
- For use with: Gas Torches Heat Guns
- JTC Heat Shrinkable Tube (Pipa Susut Panas)atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Panduit Heat Shrink Cable Sleeve Thick (Selongsong Bakar/Selongsong Susut Panas)Deskripsi:Protection and insulation of wires and cablesatribut:
- Color: black
- Finish Material: Polyolefin with adhesive
- Inner Diameter After Contraction (mm): 9.5
- Inner Diameter Before Contraction (mm): 27.9
- Length (mm): 228
- Operating Temperature Range (°C): -55 to 110
- Rated Voltage (V): 600
- Shrink Temperature: 120 degrees Celsius
- Shrinkage Factor (%): 66
- TRUSCO Number: 114-1031
- Thickness After Shrinkage (mm): 3
- Weight (g): 340
- Panduit Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)atribut:
- Voltage Resistance (V): 600
Daftar Harga Selongsong bakar Terbaru October 2026
| monotaro Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas) | Rp18.900 |
| monotaro Heat Shrink Cable Sleeve - Pack Item (Selongsong Bakar/Selongsong Susut Panas) | Rp94.900 |
| Panduit Cable Sleeve (Selongsong Kabel) | Rp339.900 |
| Sumitomo Electric Heat Shrink Cable Sleeve UL Standard Product (Selongsong Bakar/Selongsong Susut Panas) | Rp279.900 |
| JTC Heat Shrink Cable Sleeve Kit (Selongsong Bakar/Selongsong Susut Panas) | Rp239.900 |
| TRUSCO Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas) | Rp229.900 |
| Fort Cable Sleeve (Selongsong Kabel) | Rp259.900 |
| JTC Heat Shrink Cable Sleeve Waterproof Kit (Selongsong Bakar/Selongsong Susut Panas) | Rp479.900 |
| JTC Heat Shrink Cable Sleeve Anti-Slip Kit (Selongsong Bakar/Selongsong Susut Panas) | Rp439.900 |
| monotaro Heat Shrink Cable Sleeve - Color Combination Pack (Selongsong Bakar/Selongsong Susut Panas) | Rp30.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P101001113-1.jpg)
/jxP103177717-1.jpg)
/P102815874-1.jpg)
/qiP102003954-7.jpg)
/P101534626-1.jpg)
/P102716281-4.jpg)
/71P103844253-1.jpg)
/P101541471-1.jpg)
/P101529301-1.jpg)
/joP103177708-1.jpg)
/kaP105589730-1.jpg)
/quP105409966-1.jpg)
/P101534633-1.jpg)

/ibP102207659-6.jpg)

/P102582949-1.jpg)
/5bP103654191-1.jpg)
/ejP105538523-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)